Beli heat shrink tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp259.900

    Fort Cable Sleeve (Selongsong Kabel)
    atribut:
    • Voltage (kV): 1
    • Temperature (°C): -55 to +125
  2. TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    46%
    Mulai

    Rp229.900

    TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    -Heat shrink tube excellent in waterproof, with adhesive applied to the inner surface.-High shrinkage ratio type of 3:1, effective for protection of places with large level difference.
  3. EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp56.900

    EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Ezren EZ-0355 530pcs Heat Shrink Tube Selongsong Bakar Isolasi KabelPACKAGE INCLUDED(Quantity Diameter+Length+Color)80pcs x 2 x 45mm Black50pcs x 4 x 45mm Black30pcs x 5 x 45mm Black20pcs x 1.0 x 45mm Black80pcs x 1.5 x 45mm Yellow20pcs x 6 x 45mm Yellow60pcs x 3 x 45mm Green20pcs x 10 x 45mm Green80pcs x 2 x 45mm Blue20pcs x 10 x 45mm Blue50pcs x 4 x 45mm Red20pcs x 8 x 45mm Red
    atribut:
    • Material: Polyolefin
    • Shrinkage ratio: 2:1 (will maximum shrink to 1/2 its supplied diameter)
    • Operating Temperature (°C): -55 to +125
    • Minimum Shrinkage Temperature (°C): 284
    • Tensile Strength (MPa): 10.4
    • Dielectric Strength (kV/mm): 15
    • Approvals: UL Approved
    • Cutting Method: Scissors or sharp knife
    • Flammability: Flame Retardant
    • Full Shrinkage Temperature (°C): 2120
    • Manufacture Specification: ISO9001
    • Supplied Format (round or flat): Product is supplied flat
  4. WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp3.900

    WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Shrink rate 2:1 without internal adhesiveLength: 100 mmUL 224
  5. Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp349.900

    Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    Suitable for connecting, end handling, electric wire insulating and harnessing, corrosion proofing metal rods and tubes, antenna protection. Made from halogen-free environmentally friendly polyolefin which is flame retardant and RoHS compliant. Its operating temperature is from 55 Degree C to 125 Degree C and shrinking starts at 70 Degree C and becomes totally shrunk at 110 Degree C. Its shrink ratio is 2:1 and has a maximum electrical rating of 600V. Assorted colours. For use with heat guns and gas torches.
    atribut:
    • Voltage: 600V
    • Protection Features: Flame retardant
    • For use with: Gas Torches Heat Guns
  6. LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp339.900

    LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Voltage (kV): 1
    • Temperature (°): -55 to 125
  7. INSULTAB Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)
    Mulai

    Rp879.900

    INSULTAB Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)
    Deskripsi:
    Heat shrink tubing assortment kits include different sizes or colors of heat shrink tubing. Heat shrink tubing covers wire, cable, and other materials and is heated to shrink the tubing and create a tight seal around the bundle. These assortment kits help reduce downtime by providing a supply of commonly used tubing.
    atribut:
    • UNSPSC: 39121711
    • Adhesive Lined: No
    • Color: Black
    • Dielectric Strength (V): 600
    • Flame retardant: No
    • Kit Contents: Multiple Sizes
    • Material: PVC
    • Shrink Ratio: 2:1
    • Shrink Tubing Properties: UV Light Resistant
    • Standards: CSA and Military Specifications; UL
    • Temperature Range (°F): -4 to 221
    • Tubing Wall Type: Thin Wall
  8. Raychem Heating Cable Electric (Kabel Pemanas Listrik)
    Mulai

    Rp679.900

    Raychem Heating Cable Electric (Kabel Pemanas Listrik)
    Deskripsi:
    Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
  9. Panduit Heat Shrink Cable Sleeve Kit Box (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp2.099.900

    Panduit Heat Shrink Cable Sleeve Kit Box (Selongsong Bakar/Selongsong Susut Panas)
    atribut:
    • Inner Dia. Before Contraction (mm): 2.4, 3.2, 4.7, 6.4, 9.5, 12.7
    • Length (mm): 152
    • Finish Material: Polyolefin
    • MIL Standard: AMS-DTL-23053
    • Shrink Temperature (°C): 120
    • Voltage Resistance (V): 600
    • Working Temperature Range (°C): -55 to 135
  10. monotaro Waterproof Shrink Tube (Pipa Susut Panas Tahan Air)
    Mulai

    Rp23.900

    monotaro Waterproof Shrink Tube (Pipa Susut Panas Tahan Air)
    Deskripsi:
    Cable, wiring, to protection, such as connector.
    atribut:
    • Color: black
    • Contraction Completion Temperature (°C): 110
    • Material: Polyolefin
    • Operating Temperature Range (°C): -45 to 110
    • Ratio: 0.125694444444444
    • Shrinkage Start Temperature (°C): 80
  11. Sumitomo Electric Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Mulai

    Rp309.900

    Sumitomo Electric Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)
    Deskripsi:
    It can be used for many purposes such as insulation and protection of wire connection parts and parts, as well as corrosion protection of pipes.
    atribut:
    • Material: Electron beam crosslinked soft flame retardant polyolefin resin
    • RoHS Directive: 10 substances
  12. VELVAC Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)
    Mulai

    Rp1.999.900

    VELVAC Heat Shrink & Cold Shrink Cable Sleeve Assortment Kit (Selongsong Susut Panas & Dingin)
    Deskripsi:
    Heat shrink tubing assortment kits include different sizes or colors of heat shrink tubing. Heat shrink tubing covers wire, cable, and other materials and is heated to shrink the tubing and create a tight seal around the bundle. These assortment kits help reduce downtime by providing a supply of commonly used tubing.
    atribut:
    • UNSPSC: 39121409
    • Adhesive Lined: No
    • Color: Black; Red; White
    • Flame retardant: No
    • Inner Diameter Before Shrinking (inch): 1; 1/2; 1/4; 3/16; 3/4; 3/8
    • Kit Contents: Multiple Sizes
    • Length (inch): 6
    • Material: Polyolefin
    • Number of Pieces: 86
    • Shrink Ratio: 2:1
    • Temperature Range (°F): -67 to 275
    • Tubing Wall Type: Thin Wall
    • Use With Wire Size (inch): 0.18 to 1.00
  13. Sumitomo Electric Sumitube SA2 Cable Sleeve (Selongsong Kabel)
    Mulai

    Rp14.999.900

    Sumitomo Electric Sumitube SA2 Cable Sleeve (Selongsong Kabel)
    Deskripsi:
    Waterproof insulation protection and mechanical protection of harness joints for automobiles and electronic devices Waterproof insulation protection and mechanical protection of wire connections that require routing Waterproofing of automobile parts and electronic parts with large steps
    atribut:
    • Material: (Outer layer) Electron beam cross-linked semi-hard flame-retardant polyolefin resin, (Inner layer) Hot-melt adhesive
    • Characteristic: Low temperature shrinkage properties, waterproof, abrasion resistant, flame retardant, insulation
    • Color: Black
    • Conformity Standard: Sumitomo Electric Fine Polymer Specifications (Specification number R4-B100)
    • Construction: bilayer
    • Continuous Operating Temperature (°C): -40 to 130
    • Shrink Temperature: 115 degrees Celsius or higher
    • Shrinkage Factor (%): (Inner diameter) 75 or more, (Length) -10 or more
  14. DENKA ELECTRON UL Heat Shrink Tube
    Mulai

    Rp169.900

    DENKA ELECTRON UL Heat Shrink Tube
    Deskripsi:
    A no-marking type heat-shrinkable tube with no UL number stamped on it. The engraved characters stand out clearly and do not disappear easily.Electronic devices, communications, automobiles, etc.
    atribut:
    • Color: Black
    • Inner Diameter After Shrinkage (Φmm): 2.5
    • Inner Diameter Before Shrinkage (Φmm): 5
    • Length (m): 1
    • Material: Polyolefin
    • Operating Temperature Range (°C): -55-125
    • Shrinkage Factor: 2 : 1
    • Shrinkage Start Temperature (°C): 70 (minimum complete shrink temperature 100)
    • Standard: UL224 VW-1 600V, No:E314714
    • Wall Thickness After Shrinkage (mm): 0.56
Daftar Harga heat shrink tube Terbaru October 2026
Fort Cable Sleeve (Selongsong Kabel)Rp259.900
TRUSCO Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp229.900
Panduit Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp169.900
ESCO Heat Shrink Cable Sleeve Red (Selongsong Bakar/Selongsong Susut Panas)Rp179.900
EZREN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp56.900
WURTH Heat Shrink Cable Sleeve Insulation (Selongsong Bakar/Selongsong Susut Panas)Rp3.900
Kennedy Heat Shrink Cable Sleeve Kit (Selongsong Bakar/Selongsong Susut Panas)Rp349.900
Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp349.900
Panduit Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp349.900
LARKIN Heat Shrink Cable Sleeve (Selongsong Bakar/Selongsong Susut Panas)Rp339.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)